Learn More
SCHOTT AG Lighting and Imaging™ Two Arms Combi Light Guide With a Single Gooseneck Light Guide and a Flexible Single Light Guide
Fiber optic flex and stay light guide in a black lacquered semi-rigid gooseneck tubing and fiber optic flexible light guide in a black metal-PVC jacketing.
Brand: SCHOTT AG Lighting and Imaging™ 120402
Description
- Light guide with eco-friendly Puravis fiber optics.
- Precise positioning offers complete control of light placement.
- The combination of a gooseneck light guide 3.5 mm dia. x 500 mm and a flexible light guide 5 mm dia. x 600 mm length allows a special light scenario by using 2 different lights.
- The single flexible light guide could be connected to the transmitted light stage 122150; to use with Cold light source KL300LED.
Specifications
Fiber Optic | |
11 mm | |
to Use with Cold Light Source KL300LED | |
Gooseneck: 500 mm, Flexible Light Guide: 600 mm | |
Fiber Optic Lightguide |
0.4 in. | |
Stereo Microscopy Illumination | |
Gooseneck: 19.7 in., Flexible Light Guide: 23.6 in. | |
Puravis Glass Optical Fibers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.