Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Buret with Glass Key features a vertical white stripe and central blue ribbon to facilitate accura
Brand: Pyrex 492146
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistant borosilicate glass
- With interchangeable 2mm bore glass key

Specifications
25 mL | |
Borosilicate Glass | |
Interchangeable 2 mm Bore Glass Key | |
Glass | |
Schellbach Buret | |
ISO 385 |
620 mm | |
0.1 mL | |
Blue | |
±0.05 mL | |
Class AS |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.