Learn More
RETSCH 203.2 dia. x 25.4mmH Stainless Steel Test Sieve, ASTM Certificate, Pore Sizes: Under 10 mm
Brand: RETSCH 60.141.006300
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
25.4mm | |
203.2 mm | |
Stainless Steel |
6.30 mm | |
ASTM E 11 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.