missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with Micro Mesh Sizes

Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.

Brand:  Retsch™ 60.131.000063

 View more versions of this product

Product Code. 15665515

  • 136.99 € / Each
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications

Specifications

63 μm
DIN ISO 3310-1
Calibration Certificate
200 mm
Test Sieve
Stainless Steel
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Retsch™ Test Sieves with Micro Mesh Sizes > Pore Size: 63 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.