missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer 28L Benchtop Autoclave

Designed to save space on your laboratory workbench, the 28L Benchtop Autoclave is a front loading benchtop autoclave that provides high quality, repeatable performance and accountability for a wide range of applications used in modern laboratories.

9735.00 € - 17872.88 €

Specifications

Capacity (English) 6.1 gal.
Capacity (Metric) 28 L
Depth (Metric) Chamber 40 cm
Diameter (English) Chamber 11.2 in.
Depth (English) Chamber 16 in.
View More Specs

Products 4
Product Code Brand Features Price Quantity & Availability  
Product Code Brand Features Price Quantity & Availability  
17891077
View accessory products View Documents
Tuttnauer
2840EL-230-D
Standard
9735.00 €
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
17821087
View accessory products View Documents
Tuttnauer
2840ELPV-230-D
Vacuum
15295.00 €
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
17881067
View accessory products View Documents
Tuttnauer
2840ELCG-230-D
Built-in Cooling and Steam Generator
13860.00 €
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
17891067
View accessory products View Documents
Tuttnauer
2840ELCPVG-230-D
Built-in Cooling, Steam Generator, Vacuum N/A N/A N/A
Description

Description

Designed for your laboratory applications. The 2840EL-D has an advanced multi-color control panel and a chamber made of 316L stainless steel. Each model has a number of optional added-value features which can be configured for fast cooling, efficient drying, Fo control, and more.

  • Advanced Control System - Take Advantage of Tuttnauer's state-of-the-art control system with multi-color display.
  • Safe - Automatic pressure locking system. Door will not open when the chamber is overpressured.
  • Optional Internal Printing - Documents date, time, temperature and pressure.
  • Intuitive Multi-Color Display - Multi-color display for easier reading gives quick access to important information. Color is used to indicate the stage of the cycle.
  • High Quality Stainless Steel - 316L grade stainless steel chamber and door with electro-polish finish.
  • Diverse Load Types - The 2840EL-D autoclave comes with 8 factory set cycle programs that cover the processing needs of most laboratories and research centers.
Specifications

Specifications

6.1 gal.
40 cm
16 in.
25.2 in.
Benchtop Autoclave
105°C to 137°C
28 L
11.2 in.
28 cm
63 cm
221°F to 279°F
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tuttnauer 28L Benchtop Autoclave

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.