missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 3000 Series Nanosphere™ Size Standards

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with these size standards.

Brand:  Thermo Scientific™ 3040A

 View more versions of this product

Product Code. 11548732

  • 749.00 € / 15mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with Thermo Scientific™ 3000 Series Nanosphere™ Size Standards, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation. The 20 to 900nm range of spheres is ideal for the calibration of electron and atomic force microscopes. Standards are also used in laser light scattering studies and colloidal systems research.

Thermo Scientific 3000 Series Nanosphere Size Standards are highly uniform polystyrene spheres calibrated within billionths of a meter (nanometers) with NIST traceable methodology. One nanometer is 0.001 micrometer (μm) or 10 Angstroms.
  • Available as uniform polymer spheres in a range of discrete sizes from 20 to 900nm
  • Spherical diameters calibrated with linear dimensions transferred from NIST by methods developed at Thermo Fisher Scientific
  • Spheres are used instead of irregularly shaped particles to minimize response of analytical systems to shape effects
  • Standards packaged as aqueous suspensions in 15mL dropper-tipped bottles
  • Concentrations optimized for ease of dispersion and colloidal stability
  • Spheres have a density of 1.05 g/cm3 and an index of refraction of 1.59 @ 589nm (25°C)
  • Packages are lot-numbered for convenient technical service and support after the sale

Includes:

Certificate of Calibration and Traceability to NIST, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet, with handling and disposal instructions.

Note:

Thermo Fisher Scientific has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Contains trace amount of surfactant to inhibit agglomeration and promote stability
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
3000 Series Nanosphere Size Standards come in optimized concentrations for easy dispersal and colloidal stability.
Electron Microscope Calibration
Size Standard Particles
1.05g/cm³
1.59 at 589nm (25°C)
Product stable for a minimum of 24 months
1% solids
Polymer particles in water
White or Colorless
Polystyrene
Certificate of Calibration and Traceability to NIST
15 mL
N/A
40 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number263404 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number3040A
Lot Number267395 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number3040A
Lot Number276154_0127 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number3040A
Lot Number277602_0227 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog Number3040A
Lot Number283682_0727 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number3040A
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 3000 Series Nanosphere™ Size Standards > Dia.: 40nm ± 1nm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.