missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ 360° Vertical Multi-function Rotator

Provides all the functionality – vertical rotation, reciprocation and vibration for thorough mixing of microtubes and reproducible sample preparation. Grant Bio™ 360° Vertical Multi-Function Rotator includes a low voltage cord that easily fits through door gaskets, allowing use in incubators, refrigerators and workstations.

Brand:  Grant Instruments™ PTR-35

789.12 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11481068

Quantity Price
1 822.00 € / Each
4 645.27 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

This item is not returnable. View return policy

Description

Description

  • 360° vertical rotation, reciprocation and vibration functions all in one compact product
  • Vertical rotation speed: 1 to 100rpm
  • Reciprocal rotation: 1 to 90° turning angle
  • Vibration: programmable in a burst of 1 to 5 seconds
  • Fully programmable sequence of functions, including pause
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 kg
120/230 V, 50/60 Hz
4°C to 40°C
0.66 A
Rotary Mixer
155 mm
365 mm
26
1 to 100 rpm
120/230 V
8 W
360°, Vertical
50/60 Hz
195 mm
1.8 kg
1 min. to 24 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ 360° Vertical Multi-function Rotator > Capacity: 26 Microtubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.