Learn More
BICASA Anti-Vibration Plate for Balances
Anti-Vibration Plate for Balances 607 x 450 x 98 mm h - marble plate 600 x 400 x 40 mm th.
Brand: BICASA BP.600.400
Description
- Specifically designed and manufactured to use with balances and analytical instruments
- Suitable for placement on any worktop
- Marble vibration-proof (Carrara White) 600 x 400 x 40 mm thick
- Puffer cylinders anti-vibration dim.40
- Anti-vibration plate for marble plate in polyurethane powder-coated sheet steel
Specifications
Anti-Vibration Plate | |
Not Autoclavable | |
Holding balances | |
Frame, Marble Plate | |
23.6 in. | |
Steel |
Light Gray | |
400 x 600 mm | |
Balances and analytical instruments | |
1.6 in. | |
600 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.