missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ASTM Certified, Millimeter Pore Sizes
Brand: RETSCH 60.167.004000
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
65mm | |
400 mm | |
Stainless Steel |
4 mm | |
ASTM E 11 | |
Shaker AS 450 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ASTM Certified, Millimeter Pore Sizes > Pore Size: 4 mm
Spot an opportunity for improvement?Share a Content Correction