missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Gold
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
Brand: Brady™ 142357
This item is not returnable.
View return policy
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Gold | |
Vinyl Tape | |
BMP™71 Printer | |
15.24 m x 5.08 cm (50 ft. x 2 in.) | |
15.24 m | |
5.08 cm |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 Ea. | |
50 ft. | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Gold > Gold; Size: 15.24m x 5.08cm (50 ft. x 2 in.)
Spot an opportunity for improvement?Share a Content Correction