missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 50 mL Self-Standing Centrifuge Tube
Centrifuge tube ideal for spinning down liquid samples.
Brand: Wheaton™ 380240
293.69 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Leak free
- Serile
- Conical based tubes
- Graduated

Specifications
Polyethylene | |
Blue | |
Single-use | |
500 | |
Bagged | |
Not Autoclavable | |
Screw Cap | |
Yes | |
7000 x g |
Blue | |
50 mL | |
Polypropylene | |
25 | |
Sterile | |
Conical | |
Yes | |
30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 50 mL Self-Standing Centrifuge Tube > Packaging: Bagged
Spot an opportunity for improvement?Share a Content Correction