missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates



Combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry of Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.
388.00 € - 1055.00 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Total Volume (Metric) Well | 500 μL |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
10185692
![]() ![]() |
Eppendorf™
0030501144 |
Blue | 40 Plates |
388.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10257122
![]() ![]() |
Eppendorf™
0030501110 |
Yellow | 40 Plates |
388.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10062043
![]() ![]() |
Eppendorf™
0030505107 |
White | 120 Plates |
1055.00 €
Pack of 120 |
In Stock
Log in to see stock. |
|||||
10443692
![]() ![]() |
Eppendorf™
0030501136 |
Green | 40 Plates |
388.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10003632
![]() ![]() |
Eppendorf™
0030501101 |
White | 40 Plates |
388.00 €
Pack of 40 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Standard | |
Polypropylene | |
500 μL |
8 x 12 | |
96 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates