missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates
BIOPHARMAGREENER_CHOICE

Combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry of Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.

Brand:  Eppendorf™ 0030501144

383.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10185692

  • 388.00 € / Pack of 40
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
Blue
96
40 Plates
8 x 12
Polypropylene
500 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberL207132P Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501144
Lot NumberL206877P Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501144
Lot NumberL206041O Certificate TypeCertificate of Analysis Date11/12/2023 Catalog Number0030501144
Lot NumberL204407L Certificate TypeCertificate of Analysis Date26/06/2023 Catalog Number0030501144
Lot NumberL203373J Certificate TypeCertificate of Analysis Date26/06/2023 Catalog Number0030501144
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates > Color: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.