Learn More
Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates



Combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry of Eppendorf™ 500μL Polypropylene 96-Well Deep Well Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.
Brand: Eppendorf™ 0030505107
1041.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode

Specifications
Standard | |
White | |
96 | |
120 Plates |
8 x 12 | |
Polypropylene | |
500 μL |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
L205128M | Certificate of Analysis | 24/07/2023 | 0030505107 |
L204411L | Certificate of Analysis | 26/06/2023 | 0030505107 |
L203984K | Certificate of Analysis | 26/06/2023 | 0030505107 |
K197653M | Certificate of Analysis | 26/06/2023 | 0030505107 |
L201220G | Certificate of Analysis | 26/06/2023 | 0030505107 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.