missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Sealed eye protection against flying particles and splashes
- Supravision extreme coating is permanently anti-fog on the inside, and scratch-resistant on the outside
- Large field of vision
- Excellent ventilation to reduce fogging

Specifications
Specifications
Lens Type | Supravision extreme |
Lens Coating | Anti-fog |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Clear |
Product Type | Anti-fog Goggles |
Frame Color | Black, Gray |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 9192 Pheos Guard Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction