missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Polarization filter reliably protects against eye strain
- Particularly suitable for reflective surfaces such as offshore, maritime conditions
- Protects against reflections and optical irritations outdoors (ex. water surfaces)
- Scratch-proof coating

Specifications
Specifications
Lens Coating | Scratch-resistant |
Certifications/Compliance (Europe) | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Tint | Gray |
Product Type | Ergonomic Safety Glasses |
Frame Color | Black |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV400 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 9231 Polavision Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction