missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 95798 Insole For Uvex 1 Sport - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 Sport
19.85 €
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex 1 Sport |
Material | Microvelour |
Disposable | Single-use |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17248971
|
uvex
9579835 |
35 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17258971
|
uvex
9579836 |
36 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17268971
|
uvex
9579837 |
37 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17278971
|
uvex
9579838 |
38 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17288971
|
uvex
9579839 |
39 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17298971
|
uvex
9579840 |
40 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17208981
|
uvex
9579841 |
41 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17218981
|
uvex
9579842 |
42 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17228981
|
uvex
9579843 |
43 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17238981
|
uvex
9579844 |
44 |
19.85 €
1 pair |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
17248981
|
uvex
9579845 |
45 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17258981
|
uvex
9579846 |
46 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17268981
|
uvex
9579847 |
47 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17278981
|
uvex
9579848 |
48 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17288981
|
uvex
9579849 |
49 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
17298981
|
uvex
9579851 |
51 |
19.85 €
1 pair |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.8
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes | |
Insoles |
Uvex 1 Sport | |
Single-use | |
Standard Width | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 95798 Insole For Uvex 1 Sport - Width 11