missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well DNA LoBind Deep Well Plates
BIOPHARMAGREENER_CHOICE

Accelerate your manual and automated work processes with these 96-well polypropylene plates. Eppendorf™ 96-Well DNA LoBind Deep Well Plates allow high speed pipetting without splashing, excellent mixing and high speed centrifugation.

Brand:  Eppendorf™ 0030503147

426.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10513503

  • 432.00 € / Pack of 40
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labeling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Quantitative Protein Analysis
Blue
96
0.5 mL
Yes
121°C
Standard
8 x 12
Polycarbonate
DNA LoBind
Conical Bottom (V-well)
For PCR techniques
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ 96-Well DNA LoBind Deep Well Plates > Skirt Color: Blue, Well Color: Clear, 40Pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.