missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone 99.8+%, for Residue Analysis, Distol™, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
Packaging | Amber glass bottle |
Quantity | 2.5 L |
Vapor Pressure | 247mbar at 20°C |
Viscosity | 0.32 mPaS at 20°C |
Vapor Density | 2 |
Physical Form | Liquid |
Color | Colorless |
pH | 7 |
Melting Point | -95°C |
Boiling Point | 56°C |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2526499 | Certificate of Analysis | 12/02/2025 | A/0603/15,A/0603/17 |
Safety and Handling


Product Identifier
- Acetone
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Acetone 99.8+%, for Residue Analysis, Distol™, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction