missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Safety Glasses Holder 12-Unit

Clean line storage solutions perfect for laboratory organization. Fisherbrand Acrylic Safety Glasses Holder 12-Unit is made of clear durable acrylic.

Brand:  Fisherbrand™ 24407-64

Product Code. 16514241


Description

Description

Clean line storage solutions perfect for laboratory organization. Fisherbrand Acrylic Safety Glasses Holder 12-Unit is made of clear durable acrylic.

  • Built-in handles on either side allow for easy setup
  • Holder can be mounted vertically, horizontally or placed on the benchtop
  • Holder offers versatility while providing space-saving storage
  • All mounting accessories included
Specifications

Specifications

9.25 in.
6.75 in.
Clear
Eyewear Storage Box
Mounting accessories
31.11 cm
Reusable
23.5 cm
17.145 cm
12 safety glasses
Storing 12 pairs of safety glasses
12.25 in.
Acrylic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Acrylic Safety Glasses Holder 12-Unit > 12.25 x 6.75 x 9.25 in. (L x W x H); 12 safety glasses

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.