Learn More
Fisherbrand™ Active Low Lab Chair
Ergonomic and polyvalent lab chair with extra high backrest with integrated lumbar support.
Brand: Fisherbrand™ 9673-2000-521304
172.00 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- High level of seating comfort
- Soft Touch PU foam, washable and extremely resistant
- Seat provides additional pelvis support
- Very high stability, longevity and safety
- 10 years guarantee
- Excellent price / performance ratio
Specifications
Chair | |
440 to 620 mm | |
GS-mark for tested safety according to DIN 68877 | |
For laboratory work at low laboratory benches | |
Backrest, seat, gas spring, gas spring cover, 5-star foot base, castors | |
120 kg | |
10 years | |
Soft castors for hard floors | |
Yes | |
Yes | |
Desk Height |
Black | |
Height adjustable by gas spring | |
PU-foam | |
Aluminium, polished | |
Gas lift height adjustment | |
Adjustable from 440 to 620 mm | |
13 kg | |
640 mm | |
Yes | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Meets biosafety level S1 and S2, GMP compliant