missing translation for 'onlineSavingsMsg'
Learn More

ITW Chemische Produkte™ CleanStep™ Adhesive Cleanroom Mats

Reduce contamination in high traffic areas. ITW Chemische CleanStep™ Adhesive Cleanroom Mats are constructed with either 30 or 60 layers. Each removable sheet has a consistent adhesive coating designed to trap particles and prevent transfer.

Brand:  ITW Chemische Produkte™ AMA184682G

210.90 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11565325

  • 222.00 € / Pack of 4
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed to capture particulates from foot and wheel borne traffic prior to entry into cleanrooms or controlled environments
  • Provide a portable contamination control solution
  • Can be used with or without frames (sold separately)
  • Contain anti-microbial preservatives that prevent microbial growth
  • Consistent adhesive coating on each layer of 30 and 60 layer mats
  • Possible applications include cleanroom and critical environment entry points, gowning rooms or anterooms in the semiconductor, biotechnology, medical device, pharmaceutical processing, aerospace, and automotive markets
Specifications

Specifications

18 x 46 in. (46 x 117 cm)
60 layer
Gray
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ITW Chemische Produkte™ CleanStep™ Adhesive Cleanroom Mats > Size: 18 x 46 in. (46 x 117cm); 60 layers; Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.