missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ITW Chemische Produkte™ CleanStep™ Adhesive Cleanroom Mats
Reduce contamination in high traffic areas. ITW Chemische CleanStep™ Adhesive Cleanroom Mats are constructed with either 30 or 60 layers. Each removable sheet has a consistent adhesive coating designed to trap particles and prevent transfer.
205.68 € - 222.00 €
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
11595315
|
ITW Chemische Produkte™
AMA184681G |
Gray | 30 layer | N/A | ||||||
11555325
|
ITW Chemische Produkte™
AMA184682B |
Blue | 60 layer |
222.00 €
Pack of 4 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||||
11565325
|
ITW Chemische Produkte™
AMA184682G |
Gray | 60 layer |
222.00 €
Pack of 4 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
11585315
|
ITW Chemische Produkte™
AMA184682W |
White | 60 layer |
222.00 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Designed to capture particulates from foot and wheel borne traffic prior to entry into cleanrooms or controlled environments
- Provide a portable contamination control solution
- Can be used with or without frames (sold separately)
- Contain anti-microbial preservatives that prevent microbial growth
- Consistent adhesive coating on each layer of 30 and 60 layer mats
- Possible applications include cleanroom and critical environment entry points, gowning rooms or anterooms in the semiconductor, biotechnology, medical device, pharmaceutical processing, aerospace, and automotive markets
Specifications
18 x 46 in. (46 x 117 cm) | |
Polyethylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ITW Chemische Produkte™ CleanStep™ Adhesive Cleanroom Mats