missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Gamma Radiation Shields

This adjustable Cleaver Scientific Radiation shield with a reversible thicker shield, provides protection from Gamma radiation.

Brand:  Fisherbrand™ CSR-SFLEXIG

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 12367197

  • 2720.00 € / Each
Estimated Shipment: 01-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Adjustable upright to 15 degrees can be used in wide or tall position 35mm thick 350 x 540mm
  • Gamma shield that can be altered into two different sizes.
  • Gamma Shield – Adjustable, 35 x 54 / 54 x 35cm, 35mm thick
  • Radiation shielding Cleaver Scientific for protection from Gamma radiation, shield, adjustable angle, 0 to 15 degrees, width/height reversible, with thicker shield, dimensions 540h x 350w x 240d mm
Specifications

Specifications

Gamma Radiation Shield
35 cm
54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Adjustable Gamma Radiation Shields > Height: 54cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.