missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ AlgiMatrix™ 24-Well, 3D Culture System, Flat-Bottom Microplate
Click to view available options
Quantity:
1 x 24 well plate
4 x 24 well plates
No. of Wells:
24
Description
The Algimatrix™ 3D Culture System provides a three-dimensional matrix that has the potential to create cell culture conditions that more closely reflect normal cell morphology and behavior. It has relevance for both academic and industrial researchers who want to culture hepatocytes and other spheriod forming cells. Algimatrix™ alginate sponge is provided in a 24 well format that fits well into the workflow of both lower and higher-throughput users. The larger well size enables growth of more cells for downstream applications such as transfection.

Specifications
Specifications
Lid | With Lid |
Content And Storage | Higher-fidelity, animal-free scaffold for 3D cell culture that mimics in vivo conditions. More consistent results than animal-derived matrices. Ready to use, stored at room temperature and stable up to 18 months. Protocols available. |
Packaging | 1 Pack |
Product Line | Algimatrix |
Color | Clear |
Product Type | Microplate |
No. of Wells | 24 |
Sterility | Sterile |
Surface Treatment | AlgiMatrix 3D Culture System |
Well Shape | Flat Bottom (F-well) |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Posters
The Application of 3D Alginate Scaffolds for Liver Tissue Modeling
File size: 187.2 kB
Alginate Sponges as Physiologically Relevant Culture Environments for Primary Rat Hepatocytes
File size: 1.8 MB
AlgiMatrix? 3D Cell Culture System As An In Vitro Tumor Model For H460 Lung Cancer Cells
File size: 431.7 kB
The Application of Alginate Scaffolds for Three-Dimensional Cell Culture
File size: 1.8 MB
Brochures
Brochure: Matrices sourcebook
File size: 414.3 kB
GIBCO® AlgiMatrix™ 3D Culture System Flyer
File size: 173.7 kB
Product Information
Manuals
Product Sheet: AlgiMatrix 3D Culture System
Version: 3.0
File size: 136.1 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
3 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0465587 | Certificate of Analysis | 20/08/2024 | 12684049,126840025,12684023,126845000,12684015,126841000,12684031 |
A0454483 | Certificate of Analysis | 25/08/2023 | 12684049,126840025,12684023,126845000,12684015,126841000,12684031 |
A0453324 | Certificate of Analysis | 25/08/2023 | 12684049,126840025,12684023,126845000,12684015,126841000,12684031 |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ AlgiMatrix™ 24-Well, 3D Culture System, Flat-Bottom Microplate >
Spot an opportunity for improvement?Share a Content Correction