missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Alphatec™ 55-101 Series Natural Rubber Latex Gloves

Provides effective protection for heavy duty physical environments. Ansell Alphatec™ 55-101 Series Natural Rubber Latex Gloves provides defense against tears and abrasions, cuts and punctures.

155.00 €

Specifications

Certifications/Compliance EN 420:2003, A1:2009 and EN 388:2003, EN 374:2003
Color Natural
Exterior Finish Smooth
Material Rubber Latex
Product Type Chemical and Liquid Protection Gloves
View More Specs

Products 3
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15630914
View Documents
Ansell™
55101100
10
155.00 €
1 pair
Estimated Shipment: 25-04-2025
to see stock.
Add to basket
 
15640914
View Documents
Ansell™
55101080
8
155.00 €
1 pair
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
15650914
View Documents
Ansell™
55101090
9
155.00 €
1 pair
Estimated Shipment: 13-08-2025
to see stock.
Add to basket
 
Description

Description

  • Chemical and liquid protection gloves
  • Highly resistant to most acids, alkalis, alcohols, aldehydes and ketones
  • Heavy weight thickness increases durability, augmenting chemical and physical resistance
  • Translucent and unlined for effective cleaning

Applications:

  • Biotechnologies
  • Blending of liquids
  • Chemical and Medical research
  • Chemical handling
  • Chemical industry
  • Chemicals mixing/handling/transferring/pouring/blending
  • Pharmaceuticals
  • Product handling - chemical/biological
  • Product protection applications
Specifications

Specifications

EN 420:2003, A1:2009 and EN 388:2003, EN 374:2003
Smooth
Chemical and Liquid Protection Gloves
Beaded/Rolled
150 mm
700 mm
Natural
Rubber Latex
0.76 mm
10 pairs in black sealed bags per shipper carton
55-101
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Alphatec™ 55-101 Series Natural Rubber Latex Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.