missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating
An ultra-thin liner and coating provide a barehand feel for workers who rely on fingertip sensitivity for precision tasks. Fortix™ abrasion resistant foam nitrile coating enhances safety and productivity.
72.90 €
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
---|---|
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black, Blue |
Hand | Specific |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16069671
|
Ansell
11816060 |
6 |
72.90 €
12 pairs |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
16079671
|
Ansell
11816070 |
7 |
72.90 €
12 pairs |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
16089671
|
Ansell
11816080 |
8 |
72.90 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16099671
|
Ansell
11816090 |
9 |
72.90 €
12 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
16009681
|
Ansell
11816100 |
10 |
72.90 €
12 pairs |
In Stock
Log in to see stock. |
|||||
16019681
|
Ansell
11816110 |
11 |
72.90 €
12 pairs |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
Description
- Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
- Ergonomic design provides tactility for easy handling of small parts
- Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
- FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
EN 420:2003 + A1:2009; Category II | |
Nitrile | |
Specific | |
Nylon, Spandex | |
Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Transportation | |
HyFlex™ 11-816 |
Seamless Knit | |
Black, Blue | |
No | |
Seamless Knit Gloves | |
Knit | |
18 |