missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Aluminum Weighing Dish

Wheaton Aluminum Weighing Dish, Disposable: Yes, For Use With: For Milligram Weighing, Height: 8 mm

Brand:  Wheaton™ 370792

142.50 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 12824841

  • 150.00 € / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Wheaton Aluminum Weighing Dish, Disposable: Yes, For Use With: For Milligram Weighing, Height: 8 mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
Aluminum
Weighing Dish
8 mm
20 mm
Single-use
Round
For Milligram Weighing
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ Aluminum Weighing Dish > Outer Diameter: 20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.