missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Brand: Fisherbrand™ 120933F
This item is not returnable.
View return policy
Description
- Designed for moisture determination balances with slightly tapered walls for stacking.
Specifications
Not Autoclavable | |
1 mL | |
Single-use | |
Rectangular | |
Weighing Dish | |
0.19 mm | |
25 mm |
Flat | |
Silver | |
Aluminum | |
Non-sterile | |
50/Pk. | |
7 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand_AlumDishes_InfoSheet_V1.pdf
File size: 1.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes > Capacity (Metric): 1 mL; Dimensions: 0.98 x 0.3 in (25 x 7 mm)
Spot an opportunity for improvement?Share a Content Correction