missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes, Oil Free
GREENER_CHOICE

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

Brand:  Fisherbrand™ 120934FRF

 View more versions of this product

Product Code. 30182866

  • 62.50 € / Pack of 50
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • Designed for moisture determination balances with slightly tapered walls for stacking.
  • Oil free

Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.

  • Processed and packaged in clean room environment
  • Lot traceable
  • Volume: 1 mL
  • Dimensions: 0.98 x 0.3 in. (25 x 7 mm)
  • Pack of 50
  • Thickness: 0.19 mm
  • Certificates for Oil-Free Aluminum Dishes available upon request
Specifications

Specifications

Not Autoclavable
15 mL
Single-use
Circular
Weighing Boat
Round
Silver
Aluminum
Non-sterile
70 x 6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Aluminum Weighing Dishes, Oil Free > Capacity: 15 mL, UOM: PK 50

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.