missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Boston Round Bottles
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
44.80 € - 134.00 €
Specifications
Cleaning Procedure | USP purified Water |
---|---|
Color | Amber |
Material | Glass |
Closure Color | White |
Liner Material | PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11744289
|
Fisherbrand™
02911999 |
60 mL |
134.00 €
Pack of 24 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
13137474
|
Fisherbrand™
02912001 |
125 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13168063
|
Fisherbrand™
02912002 |
250 mL |
60.70 €
Pack of 12 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
13127474
|
Fisherbrand™
02911998 |
500 mL |
44.80 €
Pack of 12 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11754289
|
Fisherbrand™
02912000 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
USP purified Water | |
Glass | |
PTFE | |
Wide | |
Boston Round Bottle | |
PTFE |
Amber | |
White | |
Yes | |
Round | |
Polyethylene | |
Screw Cap |