missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps
Use these bottles for general storage applications. Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps provide protection for light sensitive liquids.
54.14 € - 147.00 €
Specifications
Color | Amber |
---|---|
Material | Soda Lime Glass |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
11358023
|
Azpack™
11358023 |
15 mL |
64.35 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
12317148
|
Azpack™
12317148 |
30 mL |
104.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
12327148
|
Azpack™
12327148 |
60 mL |
84.35 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
11368023
|
Azpack™
11368023 |
100 mL |
107.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
12347148
|
Azpack™
12347148 |
125 mL |
147.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
12367148
|
Azpack™
12367148 |
250 mL |
77.75 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
12387148
|
Azpack™
12387148 |
500 mL |
96.40 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
12397148
|
Azpack™
BTF-610-130S |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of amber-colored soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Amber | |
Black | |
Wide | |
Urea |
Soda Lime Glass | |
Yes | |
Wood Pulp-faced PVDC | |
Screw Cap |