Learn More
Description
Amberlite XAD-16 is a polymeric adsorbent widely utilized for adsorption of organic substances from aqueous systems and polar solvents. It is useful for the removal of detergents from protein solutions. It is also used in the recovery and purification of antibiotics, water soluble steroids, amino acids and proteins. It plays a vital role in the removal of non polar compounds from polar solvents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Amberlite XAD-16 is a polymeric adsorbent widely utilized for adsorption of organic substances from aqueous systems and polar solvents. It is useful for the removal of detergents from protein solutions. It is also used in the recovery and purification of antibiotics, water soluble steroids, amino acids and proteins. It plays a vital role in the removal of non polar compounds from polar solvents.
Solubility
Insoluble in water.
Notes
Incompatible with strong oxidizing agents and acids.

Specifications
Specifications
Merck Index | 14,382 |
Quantity | 100 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Amberlite XAD-16 |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10250631 | Certificate of Analysis | 30/08/2024 | L19565.36,L19565.22 |
10238011 | Certificate of Analysis | 24/02/2023 | L19565.36,L19565.22 |
10242586 | Certificate of Analysis | 03/08/2022 | L19565.36,L19565.22 |
10151983 | Certificate of Analysis | 07/12/2021 | L19565.36,L19565.22 |
10227488 | Certificate of Analysis | 07/12/2021 | L19565.36,L19565.22 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.