Learn More
Thermo Scientific™ Aminoallyl-dUTP Solution (10 mM)
Thermo Scientific Aminoallyl-dUTP (5-[3-aminoallyl]-2'-deoxyuridine-5'-triphosphate) is supplied as 10 mM and 50 mM aqueous solutions titrated to pH 7.0 with NaOH.
Brand: Thermo Scientific™ R0091
86.67 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Thermo Scientific Aminoallyl-dUTP (5-[3-aminoallyl]-2'-deoxyuridine-5'-triphosphate) is supplied as 10 mM and 50 mM aqueous solutions titrated to pH 7.0 with NaOH.
Aminoallyl-dUTP can be enzymatically incorporated into DNA with:
• Reverse transcriptases
• Taq DNA polymerase (Cat. No. EP0072)
• phi29 DNA Polymerase (EP0091)
• Klenow Fragment (EP0051)
• Klenow Fragment, exo- (EP0421)
• DNA Polymerase I (EP0041)
The resulting amine-containing DNA can be subsequently labeled with any amine-reactive fluorescent dye, biotin, or hapten.
Applications
• Enzymatic indirect non-radioactive labeling of DNA during cDNA synthesis
• PCR
• Nick-translation
• Random-primed labeling
• Primer extension

Specifications
Aminoallyl-dUTP Solution, 10 mM (100 μL) Store at –20°C. |
|
DNA Polymerase | |
Aminoallyl | |
Dry Ice | |
10 mM |
Liquid | |
Direct Labeling | |
100 μL | |
cDNA Synthesis, Non-Radioactive Labeling |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.