missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Analytical Balances
Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.
Brand: Fisherbrand™ 30488126
1124.62 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Large draftshield with sliding top and side doors
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Designed for uncomplicated operation with easy-to-use display and interface
- Calibration lockout security loop in rear of balance
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty

Specifications
External | |
RS232 | |
Backlit LCD | |
AC adapter | |
200 mg | |
0.0001 g | |
Analytical Balance | |
Weighing, Parts Counting, Percent Weighing | |
90 mm | |
0.5 A |
GLP with optional printer compliance | |
220 g | |
0.0001 g | |
0.0002 g | |
FAS224/E | |
4 sec. | |
2 Years | |
317 x 201 x 303 mm | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA | |
50/60 Hz |
Fisherbrand analytical and precision balances
File size: 1.7 MB
Instruction manual precision and analytical EN ES FR DE IT
File size: 2.2 MB
Quick guide precision and analytical EN ES FR DE IT PT SE LN DK PL CZ HU
File size: 1.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Analytical Balances > Capacity: 220 g, Calibration: External, Model: FAS224/E
Spot an opportunity for improvement?Share a Content Correction