missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Breathable gloves feature Cut Level C (ANSI A4) performance for maximized cut resistance. Constructed from lycra that is soft and cool on the skin for all-day comfort.
203.00 €
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | White, Black |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15569891
|
Ansell
11735060 |
6 |
203.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15579891
|
Ansell
11735070 |
7 |
203.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15589891
|
Ansell
11735080 |
8 |
203.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15599891
|
Ansell
11735090 |
9 |
203.00 €
12 pairs |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
15549891
|
Ansell
11735100 |
10 |
203.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15559891
|
Ansell
11735110 |
11 |
203.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- EN Cut Level 5 (ANSI Level 4)
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
Specifications
ANSI 6 | |
Knit | |
White, Black | |
Cut-resistant Gloves | |
Assembly of small parts and components, cutting of small dry or lightly oiled parts and maintenance, general maintenance, metal fabrication | |
Fiberglass, HPPE, Nylon, Spandex | |
8.8 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A4 | |
EN 388:4X43C, EN 388:4543 | |
Knit | |
HyFlex™ 11-735 | |
22.4 cm |