Learn More
Notrax Anti-Stat POP™ 3 Layer ESD Table Liner, Blue
Static dissipative vinyl runner with tri-layer construction and a conductive center for extremely stable load dissipation. Protects sensitive components safe from damaging static shocks.
Brand: Notrax 829C3050BU
Description
- Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
- Use these accessories to connect table work surface, employees and conductive material to a common grounding point
- This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
- For use in ESD working zones to protect electrostatic sensitive components
- Static dissipative vinyl work surface that static load from conductive items placed on it
- Protects table and keeps sensitive components safe from damaging static shocks
- Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
- 057 Mat Cleaner
- Optional grounding cord
- Microcellular vinyl foam treated with dissipative static properties
- Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
- Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications
Blue | |
1524 cm | |
Industrial and Commercial Matting |
50 ft. | |
Microcellular Vinyl | |
76 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.