missing translation for 'onlineSavingsMsg'
Learn More

Notrax Anti-Stat POP™ 3 Layer ESD Table Liner, Gray

Static dissipative vinyl runner with tri-layer construction and a conductive center for extremely stable load dissipation. Protects sensitive components safe from damaging static shocks.

Brand:  Notrax 829C3050GY

 View more versions of this product

Product Code. 17712298

This item is not returnable. View return policy

Description

Description

  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
  • Static dissipative vinyl work surface that static load from conductive items placed on it
  • Protects table and keeps sensitive components safe from damaging static shocks
  • Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Optional grounding cord
  • Microcellular vinyl foam treated with dissipative static properties
  • Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
  • Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications

Specifications

Gray
1524 cm
Industrial and Commercial Matting
50 ft.
Microcellular Vinyl
76 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Notrax Anti-Stat POP™ 3 Layer ESD Table Liner, Gray > Table Liner; Width: 76 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.