Learn More
Kimberly-Clark Professional™ Aquarius™ Folded Hand Towel Dispenser
Essential folded hand towel dispenser for any business. Professional Aquarius™ Folded Hand Towel Dispenser are compatible with range of washroom products, promotes hygiene and helps to control costs through controlled dispensing.
Brand: Kimberly-Clark Professional™ 6956
16.93 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Sleek and contemporary design makes it perfect product for any washroom environment
- White, high-gloss, easy-clean finish and no dirt or dust traps
- Easy to clean with just one cloth or wiper
- Unique, patented overfill prevention device makes refilling easy and prevents jamming and wastage
- Gives washroom stylish and professional feel
- Promotes hygiene, improve comfort and care, and help control costs

Specifications
Hand Towel Dispenser | |
5.6 in. | |
15.9 x 31.1 cm | |
15.9 cm | |
28.7 cm | |
31.1 cm | |
Plastic | |
1 | |
Small |
White | |
14.2 cm | |
6.2 in. | |
11.3 in. | |
12.2 in. | |
Wipes | |
Wall Mount | |
Hinged Lid with Front Opening |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.