Learn More
Thermo Scientific™ ART™ SolventSafe Pipette Tips
Perform applications accurately and consistently with these Solventsafe pipette tips, which seal when exposed to potential contaminants.
91.00 € - 137.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Format | Rack |
Tip Style | Micro Point |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
10243101
|
Thermo Scientific™
5469 |
ART SolventSafe 200, Filtered, Sterile, Rack | 200 μL | Micro Point |
91.00 €
Pack of 384 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||
10252431
|
Thermo Scientific™
5479E |
ART SolventSafe 1000E, Filtered, Sterile, Rack | 1000 μL | Micro Point |
137.00 €
Pack of 400 |
In Stock
Log in to see stock. |
|||
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ SolventSafe Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART tips are designed to aid in pipetting for a variety of applications.
Features:
- Sterile tips are certified free from RNase, DNase and pyrogen
- Available in sterile, nonsterile and in various packaging options
- Manufactured according to the industry's highest quality standard
- For acids, bases and aggressive organic solvents
Compatible with:
SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes
Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes
Specifications
Filtered | |
Rack | |
Universal Fit |
Sterile | |
Micro Point | |
ART |