missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks

Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
142.00 € - 191.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Hinged Rack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
12994037
![]() |
Thermo Scientific™
2779-HR |
1000 μL |
179.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||||||
11565454
![]() |
Thermo Scientific™
2749-HR |
20 μL |
191.00 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||||
11505464
![]() |
Thermo Scientific™
2739-HR |
300 μL |
142.00 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||||
11585454
![]() |
Thermo Scientific™
2769-HR |
200 μL |
172.00 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||||
11373393
![]() |
Thermo Scientific™
2789-HR |
1200 μL |
174.00 €
Pack of 768 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
Filtered | |
Natural | |
Hinged Rack | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks