Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips for Biomek™ Instruments Workstations are available in Xpress refills or racks.
Brand: Labcon™ 8020-250-000-9
442.70 EUR valid until 2025-12-31
Use promo code "24289" to get your promotional price.
Description
- Pipette tips for automated workstation
- Fits Biomek™ Instruments Pipettes
- If sterile, tips have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
52.1 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
480 Tips/Refill, 8 Refills/Cs. | |
Automated Pipette System | |
APT |
Non-filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Refill | |
Single-use | |
No | |
Polypropylene Resin |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.