missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-Strip PCR Tubes, 0.2 mL

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Brand:  Axygen™ PCR-0208-FCP-C

89.47 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 12657215

  • 143.63 € / Pack of 125

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr

  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase, pyrogen-free
0.2 mL
Polypropylene
Conical
Polypropylene
Flat Cap
Thin Wall 8-Strip PCR Tube
Clear
125/Pk., 1250/Cs.
Thermal cyclers for thermal transfer applications
Non-sterile
4000 x g
Strip
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ 8-Strip PCR Tubes, 0.2 mL > 8-Strip PCR tube; Clear; 0.2 mL; Flat Cap Strip; 125/Pk., 1250/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.