Learn More
Azlon™ Cylindrical Stirrer Bar
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
Brand: Azlon SWN662
9.64 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
- Plain design with rounded ends
- Suitable for a wide range of flat bottom containers

Specifications
Autoclavable | |
0.98 in. | |
6 mm | |
Magnet | |
Cylinder |
0.98 Lin. | |
PTFE | |
25 mm | |
2/Pk. | |
Stir Bar |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.