Learn More
Fisherbrand™ Cylindrical PTFE or Glass Stir Bars
Alnico V magnet core encapsulated by PTFE or glass . Fisherbrand™ Cylindrical Stir Bars are autoclavable.
Brand: Fisherbrand™ 001.120
Description
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Autoclavable | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
20 mm | |
Cylinder |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
6 mm | |
10/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.