missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ LDPE Wide Neck Wash Bottles Product Code.: 12094767
In Stock
to see stock.
Add to basket

Azlon™ LDPE Wide Neck Wash Bottles

Product Code. 12094767
500 mL, Green
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Red
White
Yellow

Product Code. 12094767

Brand: Azlon WGW239P

In Stock
to see stock.
Add to basket
Add to basket

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. Azlon™ LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. AzlonTM LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

  • Square shoulder wash bottles featuring a wide neck for easy spill free filling
  • Fitted with color coded one-piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Translucent
Includes Green Polypropylene closure
Material LDPE
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Color Green
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 163 mm
Product Type Wash Bottle
Width (English) 2.95 in.
Height (English) 6.41 in.
Closure Material Polypropylene
Diameter (Metric) 75 mm
Closure Type Cap
Through the Closure Dispensing Yes
Show More Show Less

Product Information

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ LDPE Wide Neck Wash Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.