Learn More
Azlon™ PMP Cylinder with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CTA0025P
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Graduations: printed enhanced pin sharp blue
- Base: stable hexagonal bases with non-slip anti-suction feature
- Calibrated: to ISO 6706 and DIN 12681
- Class A: tolerances, conformity certified, supplied with certificate

Specifications
25 mL | |
±0.2 mL | |
A | |
20 mm | |
0.5 mL | |
Blue | |
170 mm |
PMP | |
ISO 6706, DIN 12681 | |
Blue | |
Conformity Certificate | |
Autoclavable | |
Hexagonal | |
Ungraduated Cylinder |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.