Learn More
Azlon™ Polypropylene Amber Wide Neck Round Bottles
Store a wide range of light sensitive materials in these wide-neck plastic bottles. Azlon™ Polypropylene Amber Wide Neck Round Bottles feature a leak-proof, liner-less design for easy filling and emptying of solid or liquid samples.
17.12 € - 128.65 €
Specifications
Color | Amber |
---|---|
For Use With (Application) | Ideal for a wide range of light sensitive liquid or solid storage |
Material | Polypropylene |
Closure Color | Black |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12094687
|
Azlon™
BWP0060AP |
60 mL |
17.12 €
Pack of 10 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10739185
|
Azlon™
BWP0150AP |
150 mL |
27.40 €
Pack of 10 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10329934
|
Azlon™
BWP0250AP |
250 mL |
44.30 €
Pack of 10 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
10554925
|
Azlon™
BWP0500AP |
500 mL |
92.40 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
10799515
|
Azlon™
BWP1000AP |
1000 mL |
75.66 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10267824
|
Azlon™
BWP2000AP |
2000 mL |
128.65 €
Pack of 5 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Store a wide range of light sensitive materials in these wide-neck plastic bottles. AzlonTM Polypropylene Amber Wide Neck Round Bottles feature a leak-proof, liner-less design and offer good chemical resistance.
- Amber high quality, heavy duty bottles
- Non-stick polypropylene screw caps
- Good chemical resistance
- Opaque, rigid amber polypropylene bottles with black polypropylene screw caps
- Smooth inner contours for efficient pouring and ease of cleaning
- Heavy-duty and very durable in use
- Autoclavable at 121°C
Specifications
Amber | |
Polypropylene | |
Yes | |
Wide | |
Round Wide Mouth Bottle | |
Screw Cap |
Ideal for a wide range of light sensitive liquid or solid storage | |
Black | |
Autoclavable | |
Round | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.