missing translation for 'onlineSavingsMsg'
Learn More
Learn More

- Home
- Products
- Beakers and Lids
- Beakers
- Buerkle™ Stackable Graduated Beaker with Open Handle
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
Buerkle™ Stackable Graduated Beaker with Open Handle
Product Code. 10468711 Shop All Bürkle Products1000 mL
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
This item is not returnable.
View return policy
Product Code. 10468711
Brand: Buerkle™ 71101000
In Stock
Log in to see stock.
Log in to see stock.

8.36 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Explore more special offers
Use promo code "25721" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
This item is not returnable.
View return policy
Description
Graduated beaker with graduation printed in blue. Beakers can be stacked to save space during storage.
- Open handle with conical shape
- Polypropylene
- Transparent
- Autoclavable
- Shatterproof
- Good chemical resistance
Specifications
Specifications
Color | Translucent |
Diameter (Metric)Top | 125 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 167 mm |
Includes | Handle, Integral Spout |
Increments | 10 mL |
Quantity | Each |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Scale | Blue Graduated Scale |
Show More Show Less |
Product Suggestions
You may be interested in these alternatives
-
Savings of 0.98 €Product Code. 11990975
-
-
-
-
-
-
-
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 3
-
Catalog No. 15409083
67,24 € / Pack of 10 -
Catalog No. 15429093
61,20 € / Pack of 10 -
Catalog No. 10174634
35,40 € / Each
Documents
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stackable Graduated Beaker with Open Handle >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction