missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Polypropylene Tall Form Measuring Jugs Product Code.: 11358503
Estimated Shipment: 06-05-2025
to see stock.
Add to basket

Kartell™ Polypropylene Tall Form Measuring Jugs

Product Code. 11358503
1000 mL, 20/1mL
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1000 mL
2000 mL
Graduations:
20/1mL
50/1mL
This item is not returnable. View return policy

Product Code. 11358503

Brand: Kartell™ 0108800

Estimated Shipment: 06-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for high thermal resistance. Kartell™ Measuring Jugs are transparent with permanent molded graduations for accurate measurements.

  • Convenient integral spout and handle allow easy dispensing
  • Autoclavable
  • Suitable for foodstuff
  • Tall form saves space in the laboratory

Specifications

Capacity (Metric) 1000 mL
Color Transparent
For Use With (Application) Foodstuff
Form Tall form
Material Polypropylene
Graduations 20/1mL
Autoclavable Autoclavable
Graduated Yes
Height (Metric) 169 mm
Product Type Measuring Jug
Diameter (Metric) 117 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Polypropylene Tall Form Measuring Jugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.